Zoro Homepage

Trinsic Single-Handle Pull-Down Spring Kitchen Faucet with Touch2O Technology

  • Mfr # 9659T-KS-DST

  • Zoro # G8836035


product price: $979.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Flow Rate
1.8 gpm
Type
Faucet
Green Certification or Other Recognition
CalGreen Certified
Length
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9659T-KS-DST
Zoro #
G8836035
UPC #
034449851459
Country of Origin
United States

Dimensions

Length
13
Width
10.5
Height
7.25

Details

Number of Holes
3
Finish
Black Stainless
Flow Rate
1.8 gpm
Item
Single Handle Pull-Down Spring Spout Kit
Type
Faucet
Green Certification or Other Recognition
CalGreen Certified
Series
Trinsic®
GPM
1.80
Handle
Single Handle Lever
Mfr. Series
DiamondValve
Function
Kitchen
Basic Material
Zinc
CEC Compliant
T

Description

Touch it on. Touch it off. Whether you have two full hands or 10 messy fingers, Delta Touch2O Technology helps keep your faucet clean, even when your hands aren't. A simple touch anywhere on the spout or handle with your wrist or forearm activates the flow of water at the temperature where your handle is set. The Delta TempSense LED light changes color to alert you to the water's temperature and eliminate any possible surprises or discomfort. Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Electronic parts are backed by our 5-year electronic parts warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.


  • Touch activated faucet featuring Touch2O Technology
  • Turns on and off with just a touch anywhere on the spout or handle
  • On-off indicator light signals when batteries run low
  • Automatic water flow shut-off after four minutes if the water is left running
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Intuitive Touch2O Technology can sense the difference between a touch and a grab, reducing the chances of false activation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.