Zoro Homepage

Trinsic Single Handle Pull-Out Kitchen Faucet

  • Mfr # 4159-AR-DST

  • Zoro # G8853605


product price: $509.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Flow Rate
1.8 gpm
Width
8
Height
12.63
Green Certification or Other Recognition
CalGreen Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4159-AR-DST
Zoro #
G8853605
UPC #
034449710558
Country of Origin
United States

Dimensions

Width
8
Height
12.63
Length
11.31

Details

Number of Holes
3
Finish
Arctic Stainless
Flow Rate
1.8 gpm
Item
Single Handle Pull-Out Kitchen Faucet
Green Certification or Other Recognition
CalGreen Certified
Series
Trinsic®
CEC Compliant
T
Type
Faucet
Basic Material
Zinc
Function
Kitchen
GPM
1.80
Mfr. Series
DiamondValve
Handle
Single Handle Lever

Description

Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.


  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant
  • Pull-out spout swivels 120degrees

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.