Zoro Homepage

Trinsic Single Handle Vessel Bathroom Faucet

  • Mfr # 759-SS-DST

  • Zoro # G7747395


product price: $409.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Flow Rate
1.2 gpm
Body Material
Brass
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759-SS-DST
Zoro #
G7747395
UPC #
034449776745
Country of Origin
United States

Details

Number of Holes
1
Flow Rate
1.2 gpm
Body Material
Brass
Item
Single Handle Vessel Bathroom Faucet
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified

Description

Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits single hole installation
  • Optional red/blue temperature indicator ring included
  • Drain assembly sold separately
  • Metal push pop-up drain (RP101632SS) or push pop-up drain with overflow holes (RP101630SS) may be purchased separately
  • ADA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.