
Trinsic Single Handle Wall Mount Bathroom Faucet Trim Chrome
Mfr # T3559LF-WL
Zoro # G4041254
product price: $249.90
/ea
Free Shipping & Returns
Key Features
Number of Holes
2-hole 4-8" installation
Finish
Chrome
Weight
2.092 lb
Handle Type
Single Handle Lever
CEC Compliant
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3559LF-WL
Zoro #
G4041254
UPC #
34449810906
Country of Origin
China
Dimensions
Overall Width (In.)
6.56
Depth (In.)
7.5
Spout Length
7-1/2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
4.63
Details
Number of Holes
2-hole 4-8" installation
Finish
Chrome
Weight
2.092 lb
Handle Type
Single Handle Lever
CEC Compliant
T
Flow Rate (GPM)
1.20
Series
Trinsic
Item
Wall-Mount Lavatory Faucet
Description
Delta Trinsic Single Handle Wall Mount Bathroom Faucet Trim Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.