Zoro Homepage

Trinsic Single Handle Wall Mount Bathroom Faucet Trim Stainless

  • Mfr # T3559LF-SSWL

  • Zoro # G4029810


product price: $369.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
2-hole 4-8" installation
Finish
Stainless
Weight
2.092 lb
Width
6.56
Length
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3559LF-SSWL
Zoro #
G4029810
UPC #
34449810890
Country of Origin
China

Dimensions

Width
6.56
Length
7.5
Overall Height (In.)
4.63
Height
4.63
Overall Width (In.)
6.56
Spout Length
7-1/2
Depth (In.)
7.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Number of Holes
2-hole 4-8" installation
Finish
Stainless
Weight
2.092 lb
Series
Trinsic®
Handle Type
Single Handle Lever
CEC Compliant
T
Type
Faucet
Item
Wall-Mount Lavatory Faucet
Flow Rate (GPM)
1.20
Function
Lavatory
GPM
1.20
Handle
Single Handle Lever
Mfr. Series
NoLeadBrass

Description

Delta Trinsic Single Handle Wall Mount Bathroom Faucet Trim Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.