
Trinsic Single-Setting Hand Shower
Mfr # RP73384BL
Zoro # G812415396
product price: $142.90
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gpm
Finish
Matte Black
Width
1.19 in
Depth
1.19 in
Green Certification or Other Recognition
CalGreen Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP73384BL
Zoro #
G812415396
UPC #
34449841245
Country of Origin
China
Dimensions
Width
1.19 in
Depth
1.19 in
Length
9.13 in
Details
Flow Rate
1.75 gpm
Finish
Matte Black
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Material
ABS - Plastic
Description
Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. We've got you covered from top to bottom, or bottom to top, giving you water anyway you need it, anywhere you need it.
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Hose sold separately
- Mounting bracket sold separately
- WaterSense labeled showers use at least 20% less water than the industry standardsaving you money without compromising performance
- Certified dual check valves for backflow protection
- Genuine Delta repair part
- Lifetime limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.