Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinsic Spray Assembly - Pull-Down

  • Mfr # RP64069AR

  • Zoro # G007059794


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Arctic Stainless
Overall Height (In.)
0.38 in
Height
2.75
Width
1.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP64069AR
Zoro #
G007059794
UPC #
34449649063
Country of Origin
China

Dimensions

Overall Height (In.)
0.38 in
Height
2.75
Width
1.13
Length
1.63

Details

Material
Brass
Finish
Arctic Stainless
Item
Spray Assembly
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.