Trinsic T14 Escutcheon & Gasket In Champagne Bronze
Mfr # RP104007CZ
Zoro # G622873829
product price: $93.59
/ea
Free Shipping & Returns
Key Features
Width
6.5 in
Depth
0.5 in
Finish
Chrome
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP104007CZ
Zoro #
G622873829
UPC #
195205142799
Country of Origin
China
Dimensions
Width
6.5 in
Depth
0.5 in
Details
Item
Cover Plate / Flange / Escutcheon
Finish
Chrome
Material
Zinc
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.