Shop DELTA
See all product information
Create Account
Trinsic Tank Lever, Stainless
Mfr # 75960-SS
Zoro # G0874729
product price:Â $77.39
/eaKey Features
For Use With
Can Work in Right Side Mount Toilets
Size
3" L x 1-5/8" W x 1-1/4" H
Includes
Mounting Hardware, Installation Instructions
Standards
ADA Compliant
Color/Finish
Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75960-SS
- Zoro #
- G0874729
- UPC #
- 034449562300
- Country of Origin
- China
Dimensions
- Size
- 3" L x 1-5/8" W x 1-1/4" H
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Height
- 3 in
- Width
- 3 in
- Length
- 1.63
- Depth
- 1.63 in
Details
- Item
- Trip Lever Bath Hardware Accessory
- For Use With
- Can Work in Right Side Mount Toilets
- Includes
- Mounting Hardware, Installation Instructions
- Standards
- ADA Compliant
- Color/Finish
- Stainless
- Fixture Type
- Tank Toilet
- Type
- Accessory
- Finish
- Stainless
- Series
- Trinsic®
- Weight
- 0.515 lb
- Function
- Bath Hardware
- Mfr. Series
- Other
- Fits Brand
- Delta
Description
Delta Trinsic Tank Lever, Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.