Trinsic TempAssure 17T Series H2Okinetic Shower Trim Chrome

  • Mfr # T17T259-H2O

  • Zoro # G4008460


product price: $439.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
9.25
Length
9.25
Handle Type
Two Handle Lever
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17T259-H2O
Zoro #
G4008460
UPC #
34449776820
Country of Origin
United States

Dimensions

Depth (In.)
9.25
Length
9.25
Width
6.5
Height
9
Overall Width (In.)
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
9

Details

Type
Faucet
Finish
Chrome
Handle Type
Two Handle Lever
Flow Rate (GPM)
1.75
Item
Shower Only Tub / Shower Faucet
Valve Type
Dual-function thermostatic cartridge
Weight
4.55 lb
Function
Tub / Shower
CEC Compliant
T
Handle
Two Handle Lever
Mfr. Series
17SeriesUniversalTherm
Series
Trinsic®
GPM
1.75

Description

Delta Trinsic TempAssure® 17T Series H2Okinetic® Shower Trim Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.