Trinsic TempAssure 17T Series H2Okinetic Shower Trim VB

  • Mfr # T17T259-RBH2O

  • Zoro # G4006735


product price: $669.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
9.25
Length
9.25
Handle Type
Two Handle Lever
Height
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T259-RBH2O
Zoro #
G4006735
UPC #
34449776837
Country of Origin
United States

Dimensions

Depth (In.)
9.25
Length
9.25
Height
9
Width
6.5
Overall Height (In.)
9
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
6.5

Details

Type
Faucet
Finish
Venetian Bronze
Handle Type
Two Handle Lever
Flow Rate (GPM)
1.75
Item
Shower Only Tub / Shower Faucet
Valve Type
Dual-function thermostatic cartridge
CEC Compliant
T
Series
Trinsic®
GPM
1.75
Mfr. Series
17SeriesUniversalTherm
Handle
Two Handle Lever
Weight
4.55 lb
Function
Tub / Shower

Description

Delta Trinsic TempAssure® 17T Series H2Okinetic® Shower Trim Venetian Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.