Trinsic TempAssure 17T Series H2Okinetic Tub & Shower Trim CB

  • Mfr # T17T459-CZH2O

  • Zoro # G4038883


product price:  $709.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
8.97
Length
8.97
Handle Type
Two Handle Lever
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17T459-CZH2O
Zoro #
G4038883
UPC #
34449776875
Country of Origin
United States

Dimensions

Depth (In.)
8.97
Length
8.97
Width
6.5
Height
9
Overall Width (In.)
6.5
Overall Height (In.)
9
Spout Length
6-3/16
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Champagne Bronze
Handle Type
Two Handle Lever
Weight
5.16 lb
Flow Rate (GPM)
1.75
Valve Type
Dual-function thermostatic cartridge
Item
Tub & Shower Tub / Shower Faucet
Function
Tub / Shower
Mfr. Series
17SeriesUniversalTherm
CEC Compliant
T
GPM
1.75
Series
Trinsic®
Handle
Two Handle Lever

Description

Delta Trinsic TempAssure® 17T Series H2Okinetic® Tub & Shower Trim Champagne Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.