Shop DELTA

Trinsic Tempassure 17T Series H2Okinetic Tub & Shower Trim (Recertified) In Polished Nickel

  • Mfr # T17T459-PNH2O

  • Zoro # G922877763


product price:  $639.00
/ea
Free Shipping & Returns

Key Features

Material of Construction
Metal
Depth (In.)
9
Color
Polished Nickel
Length (In.)
11/1/2002
Width
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T17T459-PNH2O
Zoro #
G922877763
UPC #
195205137566
Country of Origin
United States

Dimensions

Depth (In.)
9
Length (In.)
11/1/2002
Width
7.75 in

Details

Material of Construction
Metal
Color
Polished Nickel
Item
Tub & Shower

Description

H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.