Trinsic TempAssure 17T Series Valve Only Trim Champagne Bronze

  • Mfr # T17T059-CZ

  • Zoro # G3999552


product price: $609.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Handle Type
Two Handle Lever
Height
6.5
Valve Type
Dual-function thermostatic cartridge
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17T059-CZ
Zoro #
G3999552
UPC #
34449776769
Country of Origin
United States

Dimensions

Height
6.5
Width
6.5
Overall Width (In.)
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
6.5

Details

Type
Faucet
Finish
Champagne Bronze
Handle Type
Two Handle Lever
Valve Type
Dual-function thermostatic cartridge
Item
Trim Only Tub / Shower Faucet
Weight
2.946 lb
Handle
Two Handle Lever
Series
Trinsic®
Mfr. Series
17SeriesUniversalTherm
Function
Tub / Shower

Description

Delta Trinsic TempAssure® 17T Series Valve Only Trim Champagne Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.