Trinsic Tempassure 17T Series Valve Only Trim In Venetian Bronze

  • Mfr # T17T059-RB

  • Zoro # G122876191


product price:  $782.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Metal
Depth (In.)
6.5 in
Width
6.5 in
Length (In.)
4.13 in
Color
Venetian Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17T059-RB
Zoro #
G122876191
UPC #
34449776776
Country of Origin
United States

Dimensions

Depth (In.)
6.5 in
Width
6.5 in
Length (In.)
4.13 in

Details

Material of Construction
Metal
Item
Tub/Shower Trim
Color
Venetian Bronze

Description

With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Delta thermostatic valves use TempAssure Technology to protect you and your family from sudden temperature changes. An ornate blend of deep, warm tones and subtle highlights give Venetian Bronze a hand-brushed look that can transform a bath. Offering a smooth contrast to light tones and coordinating well with darker ones, this finish can have a beautiful soothing effect on almost any space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.