Trinsic Thermostatic Valve Only Trim In Polished Nickel

  • Mfr # T17T059-PN

  • Zoro # G222877401


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Length
4.13 in
Width (In.)
6.5 in
Color
Polished Nickel
Material
Metal
Depth (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T059-PN
Zoro #
G222877401
UPC #
195205137542
Country of Origin
United States

Dimensions

Length
4.13 in
Width (In.)
6.5 in
Depth (In.)
6.5 in

Details

Item
Valve Only
Color
Polished Nickel
Material
Metal

Description

With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Delta thermostatic valves use TempAssure Technology to protect you and your family from sudden temperature changes. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.