
Trinsic: Towel Ring
Mfr # 759460-PN
Zoro # G516210655
product price: $46.29
/eaKey Features
Height
5.69 in
Length
2 in
Width
6.41 in
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
759460-PN
Zoro #
G516210655
UPC #
195205136699
Country of Origin
China
Dimensions
Height
5.69 in
Length
2 in
Width
6.41 in
Details
Finish
Polished Nickel
Description
Complete the look of your bath with this Trinsic Towel Ring. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions.
- Perfectly coordinates with the Trinsic bath collection
- Mounting hardware included
- Backed by Delta Faucet's Lifetime Limited Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.