Zoro Homepage

Trinsic Towel Ring

  • Mfr # 759460

  • Zoro # G306569574


product price: $38.15
/ea

Key Features

Finish
Chrome
Material
Zinc
Color
Silver
Height
5.69
Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759460
Zoro #
G306569574
UPC #
34449687256
Country of Origin
Unknown

Dimensions

Width
6.41
Height
5.69
Length
2

Details

Item
Towel Ring
Finish
Chrome
Material
Zinc
Color
Silver

Description

Complete the look of your bath with this Trinsic Towel Ring. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.


  • Perfectly coordinates with the Trinsic bath collection
  • Extends 2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 5-11/16 in. H x 2 in. D x 6-13/32 in. W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.