
Trinsic True Bar Limited Swivel
Mfr # 1959LF-BL
Zoro # G8826210
product price: $449.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Flow Rate
1.5 gpm
Basic Material
Brass
Width
2.19
CEC Compliant
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1959LF-BL
Zoro #
G8826210
UPC #
034449759809
Country of Origin
China
Dimensions
Width
2.19
Height
11.5
Length
5.94
Details
Number of Holes
1
Finish
Matte Black
Flow Rate
1.5 gpm
Item
Single Handle Bar Faucet
Basic Material
Brass
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Series
Trinsic®
Type
Faucet
GPM
1.50
Mfr. Series
Excluded
Handle
Single Handle Lever
Function
Kitchen
Description
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Single hole installation
- Optional escutcheon available for purchase separately
- ADA Compliant
- Standard spout swivels 120 degrees
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.