Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinsic True Bar Limited Swivel

  • Mfr # 1959LF-CZ

  • Zoro # G8854323


product price: $559.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Finish
Champagne Bronze
Flow Rate
1.5 gpm
Handle Type
Single Handle Lever
Width
2.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1959LF-CZ
Zoro #
G8854323
UPC #
034449759816
Country of Origin
China

Dimensions

Width
2.19 in
Length (In.)
5.94 in
Height
11.5 in

Details

Number of Holes
1
Finish
Champagne Bronze
Flow Rate
1.5 gpm
Handle Type
Single Handle Lever
Item
Single Handle Bar Faucet
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Series
Trinsic
Basic Material
Brass

Description

You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Single hole installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant
  • Standard spout swivels 120 degrees

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.