Zoro Homepage

Trinsic Tub Shower Trim Less Shower Head

  • Mfr # T14458-BLLHD

  • Zoro # G708458179


product price: $319.00
/ea
Free Shipping & Returns

Key Features

Height
12.25 in
Width
6.5 in
Standards
CEC Certified
Length
6.19 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14458-BLLHD
Zoro #
G708458179
UPC #
195205022510
Country of Origin
United States

Dimensions

Height
12.25 in
Width
6.5 in
Length
6.19 in

Details

Finish
Matte Black
Standards
CEC Certified
Material
Brass
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified

Description

Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure


  • Trim kit only, must order MultiChoice Universal valve rough separately to complete the unit
  • Shower head is not included, must purchase separately
  • Includes pull-up diverter tub spout
  • Temperature only controlled with handle
  • Stem extension kit RP77991 can be ordered to allow for an additional 1-3/4" wall thickness.
  • Backed by Delta Faucet's Limited Lifetime Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.