Zoro Homepage

Trinsic: Tub Shower Trim Less Shower Head

  • Mfr # T14458-LHD

  • Zoro # G208458167


product price: $204.90
/ea
Free Shipping & Returns

Key Features

Height
12.25 in
Width
6.5 in
Standards
CEC Certified
Length
6.19 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14458-LHD
Zoro #
G208458167
UPC #
195205022534
Country of Origin
United States

Dimensions

Height
12.25 in
Width
6.5 in
Length
6.19 in

Details

Finish
Chrome
Standards
CEC Certified
Material
Brass

Description

Monitor pressure balance valve keeps water temperature within a safe ±3.6° F ± 2.0 C, helping to protect you from sudden changes in hot or cold water pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.