
Trinsic Tub Spout - Non-Diverter
Mfr # RP77350RB
Zoro # G412372273
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Finish
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP77350RB
Zoro #
G412372273
UPC #
34449771771
Country of Origin
China
Details
Material
Plastic
Finish
Venetian Bronze
Description
This Trinsic 7 in. Non-Diverter Tub Spout perfectly complements the Trinsic bathroom collection. You can count on Delta reliability throughout the home, including our accessories and repair parts. We back each and every item with our lifetime limited warranty.
- Coordinates with Trinsic bathroom collection (sold separately)
- Non-diverting
- 7 in. total length
- Slip-on spout for 1⁄2 in. C.W.T.
- Durable non-metallic construction
- RP33794 adapter assembly included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.