Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinsic Tub Spout - Pull-Up Diverter

  • Mfr # RP73371

  • Zoro # G507048182


product price: $70.59
/ea

Key Features

Finish
Chrome
Length
6.19
Width (In.)
3.22
Color
Silver
Height (In.)
3.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP73371
Zoro #
G507048182
UPC #
34449698702
Country of Origin
China

Dimensions

Length
6.19
Width (In.)
3.22
Height (In.)
3.22

Details

Item
Showering Component
Finish
Chrome
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.