
Trinsic Tub Spout - Pull-Up Diverter
Mfr # RP73371SS
Zoro # G307048214
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Material
Plastic
Width (In.)
3.22
Color
Silver
Green Certification or Other Recognition
CalGreen Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP73371SS
Zoro #
G307048214
UPC #
34449698719
Country of Origin
China
Dimensions
Width (In.)
3.22
Length
6.19
Height (In.)
3.22
Details
Item
Showering Component
Finish
Stainless
Material
Plastic
Color
Silver
Green Certification or Other Recognition
CalGreen Certified
Description
This Trinsic 6-1/8 in. Pull-Up Diverter Tub Spout perfectly complements the Trinsic bathroom collection. You can count on Delta reliability throughout the home, including our accessories and repair parts. We back each and every item with our lifetime limited warranty.
- Coordinates with Trinsic bathroom collection (sold separately)
- Pull up to divert
- 6-1/8 in. total length
- Slip-on spout for 1⁄2 in. C.W.T.
- Durable non-metallic construction
- RP33794 adapter assembly included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.