Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinsic Two Handle Widespread Bathroom Faucet

  • Mfr # 3559-MPU-DST

  • Zoro # G7747212


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Width
22
Series
Trinsic®
Type
Faucet
Height
7.75
Length
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3559-MPU-DST
Zoro #
G7747212
UPC #
034449686358
Country of Origin
United States

Dimensions

Width
22
Height
7.75
Length
6.5

Details

Item
Two Handle Widespread Bathroom Faucet
Series
Trinsic®
Type
Faucet
Finish
Chrome
Mfr. Series
DiamondValve
Handle
Two Handle Lever
Function
Lavatory
GPM
1.20

Description

Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.


  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 4-16" installation
  • Metal pop-up
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.