Shop DELTA
See all product information
Create Account
Trinsic Valve Only Trim In Polished Nickel
- Mfr # T17059-PN
- Zoro # G322876038
product price:Â
$
244.90
/ea
Free Shipping & Returns
Key Features
Material of Construction
Brass
Depth (In.)
6/1/2002
Color
Polished Nickel
Length (In.)
4/1/2002
Width
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17059-PN
- Zoro #
- G322876038
- UPC #
- 195205137511
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 6/1/2002
- Length (In.)
- 4/1/2002
- Width
- 6.5 in
Details
- Material of Construction
- Brass
- Color
- Polished Nickel
- Item
- Valve Only
Description
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.