
Trinsic: Valve Only Trim
Mfr # T14059-PN
Zoro # G016209890
product price: $199.90
/ea
Free Shipping & Returns
Key Features
Depth (In.)
6.5 in
Width (In.)
6.5 in
Length
4.5 in
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T14059-PN
Zoro #
G016209890
UPC #
195205137450
Country of Origin
United States
Dimensions
Depth (In.)
6.5 in
Width (In.)
6.5 in
Length
4.5 in
Details
Finish
Polished Nickel
Description
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes.
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Perfectly coordinates with the Delta Trinsic Bath collection
- ADA Compliant
- Backed by Delta Faucet's Lifetime Limited Warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.