Shop DELTA
See all product information
Create Account
Trinsic Wall Mounted Tub Filler Champagne Bronze
- Mfr # T5759-CZWL
- Zoro # G4003271
product price:Â
$
1,457.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 8" wall installation
Weight
8.01 lb
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
12
Overall Width (In.)
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5759-CZWL
- Zoro #
- G4003271
- UPC #
- 34449883740
- Country of Origin
- China
- Number of Holes
- 3-hole 8" wall installation
- Finish
- Champagne Bronze
- Weight
- 8.01 lb
- Item
- Wall-Mount Tub Filler Faucet
- Valve Type
- Ceramic valve
- Handle Type
- Two Handle Lever
- Series
- Trinsic®
- Type
- Faucet
- Mfr. Series
- Excluded
- Handle
- Two Handle Lever
- Function
- Tub Filler
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Length
- 12
- Overall Width (In.)
- 14
- Height
- 3
- Width
- 14
- Depth (In.)
- 12
- Overall Height (In.)
- 3
Description
Delta Trinsic Wall Mounted Tub Filler Champagne Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.