Trinsic Wall Mounted Tub Filler Chrome
- Mfr # T5759-WL
- Zoro # G4022652
product price:Â
$
954.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 8" wall installation
Finish
Chrome
Weight
8.01 lb
Handle Type
Two Handle Lever
Overall Width (In.)
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T5759-WL
- Zoro #
- G4022652
- UPC #
- 34449883733
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 14
- Width
- 14
- Overall Height (In.)
- 3
- Depth (In.)
- 12
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Length
- 12
- Height
- 3
Details
- Number of Holes
- 3-hole 8" wall installation
- Finish
- Chrome
- Weight
- 8.01 lb
- Handle Type
- Two Handle Lever
- Item
- Wall-Mount Tub Filler Faucet
- Valve Type
- Ceramic valve
- Series
- Trinsic®
- Type
- Faucet
- Handle
- Two Handle Lever
- Mfr. Series
- Excluded
- Function
- Tub Filler
Description
Delta Trinsic Wall Mounted Tub Filler Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.