Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub & Shower Cover Plate For Up to 8 in Center Holes, Chrome, Oval, 13 in W x 8-1/8 in H x .38 in D

  • Mfr # RP29827

  • Zoro # G3150436


product price: $31.45
/ea

Key Features

Type
Faucet
Finish
Chrome
Depth (In.)
0.38
For Use With
Covering Up to 8 in Center Holes
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP29827
Zoro #
G3150436
UPC #
034449413404
Country of Origin
China

Dimensions

Depth (In.)
0.38
Manufacturers Warranty Length
Limited Lifetime Warranty
Trim Plate Width
13 in
Trim Plate Height
8 1/8 in
Height
8.22
Width
13
Overall Height (In.)
8.22
Overall Width (In.)
13

Details

Type
Faucet
Finish
Chrome
For Use With
Covering Up to 8 in Center Holes
Number of Holes
1
Item
Trim Repair Part Faucet
For Use With Mfr. Model Number
RP29827
Tub and Shower Category
Shower Trim Parts
Includes
Screw
Includes Trim Plate
Trim Plate Included
Includes Handle
Handle Not Included
Includes Drain Stopper
Drain Stopper Not Included
Trim Finish
Chrome
Includes Valve
Valve Not Included
ADA Compliance
No
Includes Cartridge
Cartridge Not Included
Ligature Resistant
No
Includes Stem
Stem Not Included
Includes Check Stop
Check Stop Not Included
Includes Tub Spout
Tub Spout Not Included
Features
Cover Pre-Existing Holes, Backed By Delta Faucet's Lifetime Limited Warranty
Trim Plate Shape
Oval
ADA Compliant
Not ADA Compliant
Sub-Category
Trim Plates, Caps and Indexes
Series
Other
Weight
0.55 lb
Mfr. Series
Excluded
Function
Repair Part
Product Type
Tub and Shower Cover Plate
Compatible Product Type
Covering Up to 8 in Center Holes
Ligature-Resistant
Not Ligature-Resistant

Description

Tub and Shower Cover Plate, ADA Compliance No, For Use With Covering Up to 8 in Center Holes, Ligature Resistant No, Number of Handles 0, Delta, Trim Finish Chrome, Trim Plate Height 8 1/8 in, Trim Plate Width 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.