Zoro Homepage

Tub and Shower Faucet, SS, 1.75 gpm

  • Mfr # T13420-SS

  • Zoro # G212840576


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material of Construction
Brass
For Use With
Universal Valves
Standards
ASME A112.18.1/CSA B125.1ASSE 1016 EPA WaterSense(R)
ADA Compliant
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13420-SS
Zoro #
G212840576
UPC #
034449621700
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime Limited
Fixed Showerhead Width
4 7/8 in
Tub Spout Connection Size
1/2 in
Shower Connection Size
1/2 in
Handheld Showerhead Width
3 3/8 in

Details

Finish
Stainless
Material of Construction
Brass
For Use With
Universal Valves
Standards
ASME A112.18.1/CSA B125.1ASSE 1016 EPA WaterSense(R)
ADA Compliant
ADA Compliant
Item
Tub and Shower Faucet
Features
Pause Feature Reduces the Water to a Trickle, Solid Brass Forged Body, Temperature Only Controlled with Metal Lever Handle
Includes Valve
Valve Not Included
Includes Plaster Guard
Yes
Includes Tub Spout
Tub Spout Included
Includes Stem
Stem Included
Includes Cartridge
Cartridge Included
Includes Trim Plate
Trim Plate Included
Includes Handle
Handle Included
ADA Compliance
Yes
Tub Spout Type
Pull Up Diverter Spout
Trim Finish
Brushed Stainless Steel
Showerhead Spray Pattern
Regular
Includes Handheld Showerhead
Handheld Showerhead Not Included
Face Shape
Circle
Fixed Showerhead Flow Rate
1.75 gpm
Spout Reach
6 in
Showerhead Function
Single
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Type
Wall Mounted
Handheld Showerhead Flow Rate
1.75 gpm
Showerhead Material
Plastic
Series
Classic Collection

Description

Tub and Shower Trim in Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.