Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Trim, Oil Rubbed Bronze, Wall

  • Mfr # BT14496-OB

  • Zoro # G8327352


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Height
2-3/4"
Finish
Oil Rubbed Bronze
Flow Rate
1.75 gpm
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT14496-OB
Zoro #
G8327352
UPC #
034449624244
Country of Origin
United States

Dimensions

Height
2-3/4"
Face Dia.
6"

Details

Material
Solid Brass
Finish
Oil Rubbed Bronze
Item
Tub and Shower Trim
Flow Rate
1.75 gpm
ADA Compliant
Yes
Features
Monitor; Full Body Spray; MultiChoice Universal Valve
Shower Head Type
Trim
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
Mounting Type
Wall

Description

Wndmre Mnitor,14Seris TS Trim OBrnz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.