Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP78517SS
Zoro #
G8801027
UPC #
034449777544
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
12
Overall Height (In.)
9
Overall Width (In.)
3
Details
Features
Brilliance Finish
Finish
Stainless
Item
Spout Repair Part Faucet
Series
Tesla
Weight
4.45 lb
Description
Tub Spout,Non-Diverter-Roman Tub
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.