Zoro Homepage
This item is Discontinued.
Delta Tub Spout, Non-Diverter RP54323CZ

Tub Spout, Non-Diverter (Discontinued)

  • Mfr # RP54323CZ
  • Zoro # G8800570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP54323CZ
Zoro #
G8800570
UPC #
034449672153
Country of Origin
China

Dimensions

Width
7-1/2"

Details

Features
Brilliance Finish
Flow Rate
8.6 gpm
Finish
Champagne Bronze
Connection
1/2" CWT or 1/2" IPS
Item
Tub Spout, Non Diverter

Description

Tub Spout,Non-Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.