Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout, Non-Diverter

  • Mfr # RP62149SS

  • Zoro # G8800552


product price: $51.15
/ea

Key Features

Finish
Stainless
Type
Faucet
Features
Brilliance Finish
Width
2.44
Depth (In.)
5.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP62149SS
Zoro #
G8800552
UPC #
034449627405
Country of Origin
China

Dimensions

Width
2.44
Depth (In.)
5.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
2.44
Length
5.38
Overall Height (In.)
2.44
Overall Width (In.)
2.44

Details

Finish
Stainless
Type
Faucet
Item
Tub Spout Showering Component Faucet
Features
Brilliance Finish
Weight
0.625 lb
Series
Windemere®
Function
Showering Component
Mfr. Series
Excluded

Description

Tub Spout,Non-Diverter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.