Zoro Homepage
This item is Discontinued.
Delta Tub Spout, Non-Diverter RP78736PN

Tub Spout, Non-Diverter (Discontinued)

  • Mfr # RP78736PN
  • Zoro # G8324351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP78736PN
Zoro #
G8324351
UPC #
034449777339
Country of Origin
China

Dimensions

Height
6
Width
3
Depth (In.)
2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
2
Overall Width (In.)
3
Overall Height (In.)
6

Details

Features
Brilliance Finish
Finish
Polished Nickel
Type
Faucet
Item
Tub Spout Showering Component Faucet
Weight
0.732 lb
Series
Tesla®
Function
Showering Component
Mfr. Series
Excluded

Description

Tub Spout,Non-Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.