Zoro Homepage

Tub Spout - Pull-Down Diverter

  • Mfr # RP17453SS

  • Zoro # G107048124


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
ABS - Plastic
Color
Silver
Green Certification or Other Recognition
CalGreen Certified
Width (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP17453SS
Zoro #
G107048124
UPC #
34449492560
Country of Origin
United States

Dimensions

Width (In.)
2.5
Length
5.25
Height (In.)
2.5

Details

Item
Showering Component
Finish
Stainless
Material
ABS - Plastic
Color
Silver
Green Certification or Other Recognition
CalGreen Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.