Shop DELTA
See all product information
Create Account
Tub Spout, Pull-Up Diverter, Chrome
Mfr # RP41591
Zoro # G0881878
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Type
Faucet
Weight
1.185 lb
Function
Showering Component
CEC Compliant
F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP41591
- Zoro #
- G0881878
- UPC #
- 034449495646
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Finish
- Chrome
- Type
- Faucet
- Item
- Delta Tub Spout,Pull-Up Diverter,Chrome
- Weight
- 1.185 lb
- Function
- Showering Component
- CEC Compliant
- F
- Series
- Other
- Mfr. Series
- Excluded
Description
Delta Tub Spout,Pull-Up Diverter,Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.