Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Delta Tub Spout, Pull Up Diverter, Stainless, Wall RP43161SS

Tub Spout, Pull Up Diverter, Stainless, Wall (Discontinued)

  • Mfr # RP43161SS
  • Zoro # G8324832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP43161SS
Zoro #
G8324832
UPC #
034449504775
Country of Origin
United States

Dimensions

Width
6-1/2"

Details

Item
Tub Spout, Pull Up Diverter
Features
Brilliance Finish
Mounting Type
Wall
Finish
Stainless
Connection
1/2" CWT or 1/2" IPS
Material
Non Metallic

Description

Tub Spout,Pull-Up Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.