Zoro Homepage

Tub Spout, Pull-Up Diverter

  • Mfr # RP52148PN

  • Zoro # G8324753


product price: $190.15
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
3.5
Depth (In.)
7.5
Height
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP52148PN
Zoro #
G8324753
UPC #
034449725040
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
3.5
Depth (In.)
7.5
Height
3.5
Length
7.5
Overall Width (In.)
3.5
Overall Height (In.)
3.5

Details

Finish
Polished Nickel
Type
Faucet
Item
Tub Spout Showering Component Faucet
Series
Dryden™
Weight
1.035 lb
CEC Compliant
T
Mfr. Series
Excluded
Function
Showering Component

Description

Tub Spout,Pull-Up Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.