Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP52153RB
Zoro #
G8324780
UPC #
034449680554
Country of Origin
China
Dimensions
Height
3.16
Width
3.16
Depth (In.)
7.69
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
7.69
Overall Height (In.)
3.16
Overall Width (In.)
3.16
Details
Material
Plastic
Finish
Venetian Bronze
Type
Faucet
Item
Tub Spout Showering Component Faucet
Connection
1/2" CWT or 1/2" IPS
CEC Compliant
T
Weight
1.75 lb
Series
Carlisleā¢
Mfr. Series
Excluded
Function
Showering Component
Description
Tub Spout,Pull-Up Diverter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.