Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout - Pull-Up Diverter

  • Mfr # RP61357BN

  • Zoro # G407048466


product price: $67.75
/ea

Key Features

Finish
Brushed Nickel
Material
Zinc
Color
Silver
Green Certification or Other Recognition
CalGreen Certified
Width (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP61357BN
Zoro #
G407048466
UPC #
34449621113
Country of Origin
China

Dimensions

Width (In.)
2.5
Length
5.38
Height (In.)
2.5

Details

Item
Showering Component
Finish
Brushed Nickel
Material
Zinc
Color
Silver
Green Certification or Other Recognition
CalGreen Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.