Zoro Homepage

Tub Spout - Pull-Up Diverter

  • Mfr # RP61357OB

  • Zoro # G907048232


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Material
Zinc
Length
5.38
Height (In.)
2.5
Width (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP61357OB
Zoro #
G907048232
UPC #
34449621120
Country of Origin
China

Dimensions

Length
5.38
Height (In.)
2.5
Width (In.)
2.5

Details

Item
Showering Component
Finish
Oil Rubbed Bronze
Material
Zinc
Color
Bronze
Green Certification or Other Recognition
CalGreen Certified

Description

The sculpted curves of this Foundations 5-3/8 in. Metal Pull-Up Diverter Tub Spout in Stainless bring a whimsical touch to the bath. It's also an essential component to a coordinated shower. As part of a company that delivers water every day through millions of faucets worldwide, Delta provides a lifetime limited warranty on all parts to the original consumer.


  • Coordinates perfectly with the Foundations bath collection (sold separately)
  • Pull up to divert the flow of water from the tub spout to the shower head
  • 5-3/8 in. total length
  • Sweat onto 1/2 in. CWT or thread onto 1/2 in. IPS
  • Metallic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.