Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout, Pull-Up Diverter

  • Mfr # RP72565

  • Zoro # G8800482


product price: $90.20
/ea
Free Shipping & Returns

Key Features

Material
Metal
Finish
Chrome
Type
Faucet
Standards
California Prop 65
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP72565
Zoro #
G8800482
UPC #
034449685764
Country of Origin
China

Dimensions

Width
3
Height
3.63
Depth
7-2/3"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
7.69
Length
7.69
Overall Height (In.)
3.63
Overall Width (In.)
3

Details

Material
Metal
Finish
Chrome
Type
Faucet
Standards
California Prop 65
Item
Tub Spout Showering Component Faucet
Connection
1/2" C.W.T, 1/2" IPS
CEC Compliant
T
Weight
2.15 lb
Series
Cassidy™
Mfr. Series
Excluded
Function
Showering Component

Description

Tub Spout,Pull-Up Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.