Zoro Homepage

Tub Spout, Pull-Up Diverter

  • Mfr # RP73371SS

  • Zoro # G8800622


product price: $116.65
/ea
Free Shipping & Returns

Key Features

Material
Non Metallic Construction
Type
Faucet
Standards
California Prop 65
Connection
1/2" C.W.T
Depth
6-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP73371SS
Zoro #
G8800622
UPC #
034449698719
Country of Origin
China

Dimensions

Depth
6-1/8"
Width
3.22
Depth (In.)
6.19
Height
3.22
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
6.19
Overall Width (In.)
3.22
Overall Height (In.)
3.22

Details

Material
Non Metallic Construction
Finish
Stainless
Type
Faucet
Standards
California Prop 65
Item
Tub Spout Showering Component Faucet
Connection
1/2" C.W.T
Includes
RP33794 Adapter Assembly
Features
Brilliance Finish
CEC Compliant
T
Weight
0.715 lb
Function
Showering Component
Mfr. Series
Excluded
Series
Trinsic®

Description

Tub Spout,Pull-Up Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.