Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout, Pull-Up Diverter

  • Mfr # RP75435

  • Zoro # G8800692


product price: $88.75
/ea
Free Shipping & Returns

Key Features

Material
Non Metallic Construction
Finish
Chrome
Type
Faucet
Standards
California Prop 65
Connection
1/2" C.W.T, 1/2" IPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP75435
Zoro #
G8800692
UPC #
034449722254
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
7.19
Height
2.88
Width
2.75
Length
7.19
Overall Width (In.)
2.75
Overall Height (In.)
2.88

Details

Material
Non Metallic Construction
Finish
Chrome
Type
Faucet
Standards
California Prop 65
Item
Tub Spout Showering Component Faucet
Connection
1/2" C.W.T, 1/2" IPS
CEC Compliant
T
Weight
0.85 lb
Series
Ara®
Mfr. Series
Excluded
Function
Showering Component

Description

Tub Spout,Pull-Up Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.