Shop DELTA
See all product information
Create Account
Tub Spout, Pull-Up Diverter, Stain
Mfr # RP41591SS
Zoro # G0881914
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Type
Faucet
Green Environmental Attribute
N
Weight
1.4 lb
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP41591SS
- Zoro #
- G0881914
- UPC #
- 034449495653
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Finish
- Stainless
- Type
- Faucet
- Item
- Delta Tub Spout,Pull-Up Diverter,Stain
- Green Environmental Attribute
- N
- Weight
- 1.4 lb
- CEC Compliant
- F
- Series
- Other
- Mfr. Series
- Excluded
- Function
- Showering Component
Description
Delta Tub Spout,Pull-Up Diverter,Stain
Restrictions
This item has been restricted from sale in the following states:
CA