Tub Spout Showering Component Faucet, Chrome, Wall
Mfr # RP64721
Zoro # G8324841
product price: $68.20
/eaKey Features
Material
Brass
Finish
Chrome
Type
Faucet
Depth (In.)
7.06
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP64721
Zoro #
G8324841
UPC #
034449650427
Country of Origin
China
Dimensions
Depth (In.)
7.06
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
2.69
Width
2.5
Length
7.06
Overall Height (In.)
2.69
Overall Width (In.)
2.5
Details
Material
Brass
Finish
Chrome
Type
Faucet
Item
Tub Spout Showering Component Faucet
Features
Perfectly Coordinates With the Foundations Bathroom Collection
Connection
1/2" CWT or 1/2" IPS
Mounting Type
Wall
CEC Compliant
T
Weight
1.3 lb
Function
Showering Component
Series
Foundations®
Mfr. Series
Excluded
Description
Tub Spout,Pull-Up Diverter
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.