Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout Showering Component Faucet, Chrome, Wall

  • Mfr # RP81273

  • Zoro # G8800902


product price: $69.55
/ea

Key Features

Material
Metallic
Finish
Chrome
Type
Faucet
Depth (In.)
5.31
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP81273
Zoro #
G8800902
UPC #
034449801621
Country of Origin
China

Dimensions

Depth (In.)
5.31
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
2.5
Width
2.5
Length
5.31
Overall Width (In.)
2.5
Overall Height (In.)
2.5

Details

Material
Metallic
Finish
Chrome
Type
Faucet
Item
Tub Spout Showering Component Faucet
Connection
1/2" IPS
CEC Compliant
T
Mounting Type
Wall
Weight
0.902 lb
Series
Windemere®
Function
Showering Component
Mfr. Series
Excluded

Description

Tub Spout,Pull-Up Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.